SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread right hand SIKAC 25 M

  • ERIKS:23769707
  • Manufacturer:7316577001979
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO 12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€156.65/ pieceexcl. VAT

€189.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIKAC..M
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
d
25 mm
Alternatives

€141.22/ pieceexcl. VAT

€170.88incl. VAT

Estimated delivery date - 12/11/2026