INA

INA Rod end Requiring maintenance Steel/Bronze Internal thread right hand GIKR25-PB

  • ERIKS:23229885
  • Manufacturer:4012802526172
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series K, sliding contact surface steel/bronze, shank with internal thread, right hand thread
Save to list

€141.22/ pieceexcl. VAT

€170.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKR..-PB
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
47100 N
Static load rating
72900 N
Alternatives

€156.65/ pieceexcl. VAT

€189.55incl. VAT

Estimated delivery date - 10/11/2026