




€92.83/ pieceexcl. VAT
€112.32incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIKAC..M |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 21 mm |
d | 16 mm |
D | 43 mm |
€69.95/ pieceexcl. VAT
€84.64incl. VAT
Estimated delivery date - 17/11/2026