

€69.95/ pieceexcl. VAT
€84.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKR..-PB |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
Dynamic load rating | 21400 N |
Static load rating | 45300 N |
€92.83/ pieceexcl. VAT
€112.32incl. VAT
3 In stock - Estimated delivery date 13/11/2026