SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread left hand SILKAC 20 M

  • ERIKS:23769756
  • Manufacturer:7316577291585
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO 12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€121.38/ pieceexcl. VAT

€146.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SILKAC..M
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
d
20 mm
Alternatives

€95.33/ pieceexcl. VAT

€115.35incl. VAT

Estimated delivery date - 12/11/2026