INA

INA Rod end Requiring maintenance Steel/Bronze Internal thread left hand GIKL20-PB

  • ERIKS:11833832
Image 1
Rod End manufactured to DIN648 series K, type B. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€95.33/ pieceexcl. VAT

€115.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKL..-PB
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
31.4 N
Static load rating
45.6 N
Alternatives

€121.38/ pieceexcl. VAT

€146.87incl. VAT

Estimated delivery date - 10/11/2026