SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread left hand SILKAC 16 M

  • ERIKS:23769754
  • Manufacturer:7316577023186
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO 12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€91.37/ pieceexcl. VAT

€110.56incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SILKAC..M
Inner Diameter
16 mm
Thread Size
M 16
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
B
21 mm
d
16 mm
D
43 mm
Alternatives

€73.56/ pieceexcl. VAT

€89.01incl. VAT

Estimated delivery date - 12/11/2026