

€73.56/ pieceexcl. VAT
€89.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKL..-PB |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
Dynamic load rating | 21.6 N |
Static load rating | 45.2 N |
€91.37/ pieceexcl. VAT
€110.56incl. VAT
9 In stock - Estimated delivery date 10/11/2026