




€75.48/ pieceexcl. VAT
€91.33incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAKAC..M |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 21 mm |
d | 16 mm |
D | 43 mm |
€60.81/ pieceexcl. VAT
€73.58incl. VAT
Estimated delivery date - 12/11/2026