

€60.81/ pieceexcl. VAT
€73.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKR..-PB |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
Dynamic load rating | 21400 N |
Static load rating | 45300 N |
€75.48/ pieceexcl. VAT
€91.33incl. VAT
8 In stock - Estimated delivery date 10/11/2026