




€63.04/ pieceexcl. VAT
€76.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..C |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 6 mm |
d | 6 mm |
D | 22 mm |
€31.00/ pieceexcl. VAT
€37.51incl. VAT
Estimated delivery date - 13/11/2026