

€31.00/ pieceexcl. VAT
€37.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 3600 N |
Static load rating | 10300 N |
€63.04/ pieceexcl. VAT
€76.28incl. VAT
Estimated delivery date - 10/11/2026