




€141.10/ pieceexcl. VAT
€170.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..C |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 22 mm |
d | 30 mm |
D | 75 mm |
€128.60/ pieceexcl. VAT
€155.61incl. VAT
Estimated delivery date - 16/11/2026