

€128.60/ pieceexcl. VAT
€155.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 65900 N |
Static load rating | 139000 N |
€141.10/ pieceexcl. VAT
€170.73incl. VAT
Estimated delivery date - 10/11/2026