SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread right hand SI 12 C

  • ERIKS:23769663
  • Manufacturer:7316577002860
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Right Hand Female
Save to list

€57.51/ pieceexcl. VAT

€69.59incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SI..C
Inner Diameter
12 mm
Thread Size
M 12
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
12 mm
Alternatives

€38.28/ pieceexcl. VAT

€46.32incl. VAT

18 In stock - Estimated delivery date 10/11/2026