

€38.28/ pieceexcl. VAT
€46.32incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 11300 N |
Static load rating | 30400 N |
€57.51/ pieceexcl. VAT
€69.59incl. VAT
4 In stock - Estimated delivery date 10/11/2026