




€48.69/ pieceexcl. VAT
€58.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIL..C |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
d | 8 mm |
€37.25/ pieceexcl. VAT
€45.07incl. VAT
Estimated delivery date - 12/11/2026