

€37.25/ pieceexcl. VAT
€45.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..UK |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 5850 N |
Static load rating | 16000 N |
€48.69/ pieceexcl. VAT
€58.91incl. VAT
Estimated delivery date - 10/11/2026