SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 6 C

  • ERIKS:23769746
  • Manufacturer:7316577104403
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€63.99/ pieceexcl. VAT

€77.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
6 mm
Alternatives

€37.20/ pieceexcl. VAT

€45.01incl. VAT

Estimated delivery date - 13/11/2026