INA

INA Rod end Maintenance-free Hard chromium/PTFE Internal thread left hand GIL6-UK

  • ERIKS:11833875
Image 1
Save to list

€37.20/ pieceexcl. VAT

€45.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIL..UK
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/PTFE
Dynamic load rating
3600 N
Static load rating
10300 N
Alternatives

€63.99/ pieceexcl. VAT

€77.43incl. VAT

Estimated delivery date - 10/11/2026