SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 20 C

  • ERIKS:23769734
  • Manufacturer:7316577003591
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€80.41/ pieceexcl. VAT

€97.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
20 mm
Alternatives

€69.34/ pieceexcl. VAT

€83.90incl. VAT

Estimated delivery date - 12/11/2026