INA

INA Rod end Maintenance-free Hard chromium/PTFE Internal thread left hand GIL20-UK

  • ERIKS:11833856
Image 1
Save to list

€69.34/ pieceexcl. VAT

€83.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIL..UK
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/PTFE
Dynamic load rating
31300 N
Static load rating
75600 N
Alternatives

€80.41/ pieceexcl. VAT

€97.30incl. VAT

Estimated delivery date - 10/11/2026