SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 17 C

  • ERIKS:23769732
  • Manufacturer:7316571034553
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€73.48/ pieceexcl. VAT

€88.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
17 mm
Thread Size
M 16
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
17 mm
Alternatives

€57.76/ pieceexcl. VAT

€69.89incl. VAT

Estimated delivery date - 13/11/2026