

€57.76/ pieceexcl. VAT
€69.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..UK |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 22500 N |
Static load rating | 56500 N |
€73.48/ pieceexcl. VAT
€88.91incl. VAT
Estimated delivery date - 10/11/2026