SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 12 C

  • ERIKS:23769728
  • Manufacturer:7316577003546
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female
Save to list

€62.25/ pieceexcl. VAT

€75.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
12 mm
Thread Size
M 12
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
12 mm
Alternatives

€46.02/ pieceexcl. VAT

€55.68incl. VAT

Estimated delivery date - 12/11/2026