INA

INA Rod end Maintenance-free Hard chromium/PTFE Internal thread left hand GIL12-UK

  • ERIKS:11833848
Image 1
Rod End manufactured to DIN648 series E, type B. A zinc plated steel housing fitted with a maintenance free spherical plain bearing. Sliding contact surface of hard chromium on PTFE composite.
Save to list

€46.02/ pieceexcl. VAT

€55.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIL..UK
Inner Diameter
12 mm
Thread Size
M 12
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/PTFE
Dynamic load rating
11300 N
Static load rating
30400 N
Alternatives

€62.25/ pieceexcl. VAT

€75.32incl. VAT

Estimated delivery date - 10/11/2026