




€71.42/ pieceexcl. VAT
€86.42incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..C |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 10 mm |
d | 12 mm |
D | 35 mm |
€34.87/ pieceexcl. VAT
€42.19incl. VAT
Estimated delivery date - 13/11/2026