

€34.87/ pieceexcl. VAT
€42.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-UK |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 11300 N |
Static load rating | 30200 N |
€71.42/ pieceexcl. VAT
€86.42incl. VAT
6 In stock - Estimated delivery date 10/11/2026