




€52.91/ pieceexcl. VAT
€64.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..C |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 9 mm |
d | 10 mm |
D | 30 mm |
€30.35/ pieceexcl. VAT
€36.72incl. VAT
Estimated delivery date - 12/11/2026