

€30.35/ pieceexcl. VAT
€36.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-UK |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 8640 N |
Static load rating | 20600 N |
€52.91/ pieceexcl. VAT
€64.02incl. VAT
Estimated delivery date - 10/11/2026