




€39.93/ pieceexcl. VAT
€48.32incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAL..C |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 8 mm |
d | 8 mm |
D | 25 mm |
€34.63/ pieceexcl. VAT
€41.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026