

€34.63/ pieceexcl. VAT
€41.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..UK |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 5850 N |
Static load rating | 12900 N |
€39.93/ pieceexcl. VAT
€48.32incl. VAT
6 In stock - Estimated delivery date 10/11/2026