SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze External thread left hand SAL 30 C

  • ERIKS:23769549
  • Manufacturer:7316577003485
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Male Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€150.30/ pieceexcl. VAT

€181.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAL..C
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
30 mm
Alternatives

€130.41/ pieceexcl. VAT

€157.80incl. VAT

Estimated delivery date - 13/11/2026