

€130.41/ pieceexcl. VAT
€157.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..UK |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 65900 N |
Static load rating | 139000 N |
€150.30/ pieceexcl. VAT
€181.86incl. VAT
Estimated delivery date - 10/11/2026