SKF

SKF Rod end Maintenance-free Steel/PTFE External thread right hand With sealing SAA 40 TXE-2LS

  • ERIKS:24004401
  • Manufacturer:7316572082195
Image 1
Design:
Maintenance-free rod end with a threaded shank With a high performance bearing with a triple-lip heavy-duty seal on both sides of the bearing, external (male) right-hand thread.

Sliding contact surface combination: Steel/PTFE fabric
Suitable for very heavy, constant direction loads, where low coefficient of friction is required; limited suitability for alternating loads, shock loads.
Rod end with steel/PTFE sfabric sliding contact surface combination contain a bearing from the standard assortment. The outer ring is staked in place in the housing.
Save to list

€331.91/ pieceexcl. VAT

€401.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAA..TXE-2LS
Inner Diameter
40 mm
Thread Size
M 39x3
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
With sealing
Yes