SKF

Rod end Maintenance-free Steel/PTFE External thread right hand With sealing Series: SAA..TXE-2LS

Design:
Maintenance-free rod end with a threaded shank With a high performance bearing with a triple-lip heavy-duty seal on both sides of the bearing, external (male) right-hand thread.

Sliding contact surface combination: Steel/PTFE fabric
Suitable for very heavy, constant direction loads, where low coefficient of friction is required; limited suitability for alternating loads, shock loads.
Rod end with steel/PTFE sfabric sliding contact surface combination contain a bearing from the standard assortment. The outer ring is staked in place in the housing.
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
3 of Rod end Maintenance-free Steel/PTFE External thread right hand With sealing Series: SAA..TXE-2LS
ProductInner Diameter [mm]Thread SizeAvailablePriceexcl. VAT