






€79.99/ pieceexcl. VAT
€96.79incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMMR..F |
Series | TMMR..F |
Clamping spread | 23-68 mm |
Clamping reach | 82 mm |
Clamping spread (internal pulling) | from 62 to 87 mm |
Number of hooks | 2 |
Reversible arms | Yes |
Weight | 400 g |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 04/11/2026