






€282.39/ pieceexcl. VAT
€341.69incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMMR..XL |
Type | Reversible Jaw Puller |
Series | TMMR..XL |
Type | Reversible Jaw Puller |
Clamping spread | 42-180 mm |
Clamping reach | 221 mm |
Clamping spread (internal pulling) | from 121 to 228 mm |
Number of hooks | 2 |
Reversible arms | Yes |
Material | Aluminum-Gunmetal |
Weight | 3600 g |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 05/11/2026€76.31/ pieceexcl. VAT
€92.34incl. VAT
1 In stock - Estimated delivery date 05/11/2026€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 05/11/2026€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 05/11/2026