




€60.10/ pieceexcl. VAT
€72.72incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEM..ES-2RS |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 30 mm |
d | 30 mm |
D | 47 mm |
€41.94/ pieceexcl. VAT
€50.75incl. VAT
Estimated delivery date - 16/11/2026