INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE30-HO-2RS-E

  • ERIKS:11667138
  • Manufacturer:4012802530339
Image 1
Spherical Plain Bearing,Metric,Steel on Steel Sliding Contact Surface,Extended Inner Ring,Rubber Seal on both sides,Requires Maintenance
Save to list

€41.94/ pieceexcl. VAT

€50.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-HO-2RS-E
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
30 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€60.10/ pieceexcl. VAT

€72.72incl. VAT

8 In stock - Estimated delivery date 10/11/2026