




€94.30/ pieceexcl. VAT
€114.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..ES-2RS |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 43 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 43 mm |
d | 45 mm |
D | 75 mm |
€73.56/ pieceexcl. VAT
€89.01incl. VAT
Estimated delivery date - 16/11/2026