INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE45-FO-2RS-E

  • ERIKS:11667165
  • Manufacturer:4012802547399
Image 1
Save to list

€73.56/ pieceexcl. VAT

€89.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-FO-2RS-E
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
43 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€94.30/ pieceexcl. VAT

€114.10incl. VAT

Estimated delivery date - 12/11/2026