SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 60 ES-2RS

  • ERIKS:23765314
  • Manufacturer:7316576609435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€118.46/ pieceexcl. VAT

€143.34incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES-2RS
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
44 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
44 mm
d
60 mm
D
90 mm
Alternatives

€91.81/ pieceexcl. VAT

€111.09incl. VAT

4 In stock - Estimated delivery date 10/11/2026