

€91.81/ pieceexcl. VAT
€111.09incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-2RS-E |
Inner Diameter | 60 mm |
Outer Diameter | 90 mm |
Width | 44 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€118.46/ pieceexcl. VAT
€143.34incl. VAT
8 In stock - Estimated delivery date 10/11/2026