




€28.24/ pieceexcl. VAT
€34.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 22 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 22 mm |
d | 30 mm |
D | 47 mm |
€21.95/ pieceexcl. VAT
€26.56incl. VAT
Estimated delivery date - 16/11/2026