INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE30-DO-E

  • ERIKS:11658914
  • Manufacturer:4012802530179
Image 1
Save to list

€21.95/ pieceexcl. VAT

€26.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-E
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
22 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€28.24/ pieceexcl. VAT

€34.17incl. VAT

Estimated delivery date - 11/11/2026