




€651.42/ pieceexcl. VAT
€788.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 85 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 85 mm |
d | 120 mm |
D | 180 mm |
€505.97/ pieceexcl. VAT
€612.22incl. VAT
Estimated delivery date - 16/11/2026