

€505.97/ pieceexcl. VAT
€612.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 85 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€651.42/ pieceexcl. VAT
€788.22incl. VAT
Estimated delivery date - 11/11/2026