SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 110 ES

  • ERIKS:23765240
  • Manufacturer:7316576609527
Image 1
Image 2
Image 1
Image 2
Save to list

€505.68/ pieceexcl. VAT

€611.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES
Inner Diameter
110 mm
Outer Diameter
160 mm
Width
70 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
70 mm
d
110 mm
D
160 mm
Alternatives

€346.12/ pieceexcl. VAT

€418.81incl. VAT

Estimated delivery date - 16/11/2026