INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE110-DO-E

  • ERIKS:11667070
  • Manufacturer:4012802529661
Image 1
Save to list

€346.12/ pieceexcl. VAT

€418.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-E
Inner Diameter
110 mm
Outer Diameter
160 mm
Width
70 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€505.68/ pieceexcl. VAT

€611.87incl. VAT

Estimated delivery date - 12/11/2026